Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABLE DRUM, 355MM, PVC 4x0.25 GRAY, 100m

  • Mfr # 7000-C0101-2110000

  • Zoro # G100458371


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Cable Type
1 (PVC)
Standards
UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-C0101-2110000
Zoro #
G100458371
UPC #
-
Country of Origin
Germany

Details

Color
gray
Cable Type
1 (PVC)
Standards
UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Wire Gauge
similar to AWG 24
Shielded
no
Jacket Color
gray

Description

CABLE DRUM Ã ̃ 355MM, PVC 4x0.25 GRAY, 100m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.