
M12 female 0 Degree shielded B-cod. with cable, Profibus, PVC 1x2xAWG24 shielded vt UL/CSA 5m
Mfr # 7000-14061-8500500
Zoro # G500458131
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Standards
DIN EN 61076-2-101 (M12)
Shielding
Copper braid
Shielded
yes
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-14061-8500500
Zoro #
G500458131
UPC #
-
Country of Origin
Germany
Details
Color
violet
Standards
DIN EN 61076-2-101 (M12)
Shielding
Copper braid
Shielded
yes
Material
PUR
Jacket Material
PVC
Jacket Color
violet
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 24
Description
M12 female 0° shielded B-cod. with cable, Profibus, PVC 1x2xAWG24 shielded vt UL/CSA 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.