
M12 MALE 0 Degree, PUR 8x0, 25 GRAY, UL/CSA, drag ch 7.5m
Mfr # 7000-17001-2950750
Zoro # G000457481
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Temp. Range
-25 to +85 °C
Jacket Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-17001-2950750
Zoro #
G000457481
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Temp. Range
-25 to +85 °C
Jacket Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Shielded
no
Cable Type
3 (PUR)
Description
M12 MALE 0°, PUR 8x0,25 GRAY, UL/CSA, drag ch 7.5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.