
MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 5m
Mfr # 7000-14061-8401600
Zoro # G000458754
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Color
violet
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Shielding
Copper braid
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-14061-8401600
Zoro #
G000458754
UPC #
-
Country of Origin
Germany
Details
Color
violet
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Shielding
Copper braid
Shielded
yes
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.