MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, UL/CSA, drag ch 5m

  • Mfr # 7000-14081-8400600

  • Zoro # G100458678


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Standards
cURus (AWM-Style 20549/10578), CE-conform
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-14081-8400600
Zoro #
G100458678
UPC #
-
Country of Origin
Germany

Details

Color
violet
Standards
cURus (AWM-Style 20549/10578), CE-conform
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Wire Gauge
similar to AWG 24
Jacket Material
PUR
Shielded
yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.