Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 MALE 0 Degree B CODED SHIELDED WIREABLE SCREW TERM, 2 POLE max. 0.75mm 6-8mm PROFIBUS

  • Mfr # 7000-14005-0000000

  • Zoro # G900458649


product price: $89.85
/ea
Free Shipping & Returns

Key Features

Material
Brass, nickel plated
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-14005-0000000
Zoro #
G900458649
UPC #
-
Country of Origin
Germany

Details

Material
Brass, nickel plated
Temp. Range
-25 to +85 °C

Description

M12 MALE 0° B CODED SHIELDED WIREABLE SCREW TERM., 2 POLE max. 0.75mm2 6-8mm PROFIBUS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.