M12 FEMALE 90 Degree SHIELDED, B CODED , INTERBUS, PUR 3x2x0.25 shielded violet 3m

  • Mfr # 7000-14271-7990300

  • Zoro # G700458382


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Jacket Color
violet
Standards
Interbus (DIN 19258/EN50254/IEC 61158 conform)
Jacket Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-14271-7990300
Zoro #
G700458382
UPC #
-
Country of Origin
Germany

Details

Color
violet
Jacket Color
violet
Standards
Interbus (DIN 19258/EN50254/IEC 61158 conform)
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Shielded
yes
Wire Gauge
similar to AWG 24

Description

M12 FEMALE 90° SHIELDED, B CODED ,INTERBUS, PUR 3x2x0.25 shielded violet 3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.