MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 black 5m

  • Mfr # 7000-14241-7990300

  • Zoro # G000459294


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Jacket Color
violet
Wire Gauge
similar to AWG 24
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); Interbus (DIN 19258/EN50254/IEC 61158 conform)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-14241-7990300
Zoro #
G000459294
UPC #
-
Country of Origin
Germany

Details

Color
violet
Jacket Color
violet
Wire Gauge
similar to AWG 24
Shielded
yes
Standards
DIN EN 61076-2-101 (M12); Interbus (DIN 19258/EN50254/IEC 61158 conform)
Shielding
Copper braid
Jacket Material
PUR
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.