Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 MALE D CODED 90 Degree SELF-WIREABLE SCREW-TERM., Shielded 6.8 mm

  • Mfr # 7000-14581-0000000

  • Zoro # G500458032


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 to +85 °C
Transmission Speed
up to 100 Mbit/s full duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-14581-0000000
Zoro #
G500458032
UPC #
-
Country of Origin
Germany

Details

Temp. Range
-40 to +85 °C
Transmission Speed
up to 100 Mbit/s full duplex

Description

M12 MALE D CODED 90° SELF-WIREABLE SCREW-TERM., Shielded 6.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.