MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 1.5m

  • Mfr # 7000-14051-8500500

  • Zoro # G800457926


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Material
PUR
Jacket Color
violet
Jacket Material
PVC
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-14051-8500500
Zoro #
G800457926
UPC #
-
Country of Origin
Germany

Details

Color
violet
Material
PUR
Jacket Color
violet
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Shielded
yes
Standards
DIN EN 61076-2-101 (M12)
Shielding
Copper braid
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.