M12 MALE, 0 Degree SHIELDED, D CODED, ETHERNET, PUR 2x2xAWG22 shielded vio UL, CSA+dragchain 5m

  • Mfr # 7000-14541-7980500

  • Zoro # G300457860


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Transmission Speed
up to 100 Mbit/s full duplex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-14541-7980500
Zoro #
G300457860
UPC #
-
Country of Origin
Germany

Details

Color
violet
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Shielding
Copper braid
Wire Gauge
similar to AWG 22
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Shielded
yes
Material
PUR

Description

M12 MALE,0° SHIELDED, D CODED, ETHERNET, PUR 2x2xAWG22 shielded vio UL,CSA+dragchain 5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.