M12 female 0 Degree shielded B-cod. with cable, Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 3m

  • Mfr # 7000-14061-8400300

  • Zoro # G300458560


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Color
violet
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-14061-8400300
Zoro #
G300458560
UPC #
-
Country of Origin
Germany

Details

Color
violet
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Material
PUR
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Shielded
yes
Shielding
Copper braid

Description

M12 female 0° shielded B-cod. with cable, Profibus, PUR 1x2xAWG24 shielded vt UL/CSA+dragchain 3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.