
MSUD VALVE PLUG FORM A 18MM, PVC 5X0.75 GRAY, 3m
Mfr # 7000-17121-2913000
Zoro # G000458532
product price: $578.99
/ea
Free Shipping & Returns
Key Features
Color
gray
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-17121-2913000
Zoro #
G000458532
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Material
PUR
Shielding
Copper braid
Wire Gauge
similar to AWG 24
Shielded
yes
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.