Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOSA M8 MALE 0 Degree FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm

  • Mfr # 7000-08331-0000000

  • Zoro # G800458138


product price: $32.89
/ea

Key Features

Connector Type
Insulation displacement technology IDC
Material
PA
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-104 (M8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-08331-0000000
Zoro #
G800458138
UPC #
-
Country of Origin
Germany

Details

Connector Type
Insulation displacement technology IDC
Material
PA
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-104 (M8)

Description

MOSA M8 MALE 0° FIELD-WIREABLE (IDC), 3-pol., 0,14-0,34mm131

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.