
MOSA M8 male 0 Degree field-wireable (IDC), 4-pol., 0.25-0.5mm
Mfr # 7000-08345-0000000
Zoro # G200457793
product price: $40.29
/eaKey Features
Connector Type
IDC terminal
Standards
DIN EN 61076-2-104 (M8)
Material
PA
Temp. Range
-25 to +80 °C
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-08345-0000000
Zoro #
G200457793
UPC #
-
Country of Origin
Germany
Details
Connector Type
IDC terminal
Standards
DIN EN 61076-2-104 (M8)
Material
PA
Temp. Range
-25 to +80 °C
Mounting Style
inserted, tightened
Description
MOSA M8 male 0° field-wireable (IDC), 4-pol., 0,25-0,5mm131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.