Zoro Homepage

MSUD VALVE PLUG FORM CI 9.4 MM, PVC 3X0.75 black 3m

  • Mfr # 7000-94061-6160300

  • Zoro # G400459924


product price: $31.29
/ea

Key Features

Diameter
3 to 0.75 mm²
Material
PBT; PUR; PVC
Temp. Range
-25 to +85 °C
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-94061-6160300
Zoro #
G400459924
UPC #
-
Country of Origin
Czechia

Dimensions

Diameter
3 to 0.75 mm²

Details

Material
PBT; PUR; PVC
Temp. Range
-25 to +85 °C
Housing Material
Plastic

Description

MSUD VALVE PLUG FORM CI 9.4 MM, PVC 3X0.75 black 3m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.