
MOSA M8 FEMALE 0 Degree FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm
Mfr # 7000-08391-0000000
Zoro # G700458528
product price: $40.95
/eaKey Features
Connector Type
Insulation displacement technology IDC
Standards
DIN EN 61076-2-104 (M8)
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Material
PA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-08391-0000000
Zoro #
G700458528
UPC #
-
Country of Origin
Germany
Details
Connector Type
Insulation displacement technology IDC
Standards
DIN EN 61076-2-104 (M8)
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Material
PA
Description
MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0,14-0,34mm131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.