MVK-MPNIO DI8 (DI8), Use module only for spare parts requirement! No s

  • Mfr # 55132

  • Zoro # G500459916


product price: $1,261.99
/ea
Free Shipping & Returns

Key Features

Length
225 mm
Height
39 mm
Width
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55132
Zoro #
G500459916
UPC #
-
Country of Origin
Germany

Dimensions

Length
225 mm
Height
39 mm
Width
63 mm

Description

The MURR ELEKTRONIK brand MVK-MPNIO DI8 (DI8) is a module measuring 225 mm in length, 39 mm in height, and 63 mm in width. It is intended for use as a spare part only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.