Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MVK-MPNIO F DI16/8, MVK ProfiNet/PROFIsafe Compact module, metal, Prof

  • Mfr # 55554

  • Zoro # G700459884


product price: $62.99
/ea

Key Features

Width
45 mm
Material
Plastic
Length
104 mm
Height
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55554
Zoro #
G700459884
UPC #
-
Country of Origin
Germany

Dimensions

Width
45 mm
Length
104 mm
Height
11.5 mm

Details

Material
Plastic

Description

The MURR ELEKTRONIK MVK-MPNIO F DI16/8, MVK ProfiNet/PROFIsafe Compact module is a metal Prof module with a width of 45 mm, a length of 104 mm, and a height of 11.5 mm. It is made of plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.