MVK-MPNIO F DI16/8 7/8" IRT, MVK ProfiNet/PROFIsafe Compact module, metal, ProfiNet/PROFIsafe

  • Mfr # 55556

  • Zoro # G100459927


product price: $4,011.99
/ea
Free Shipping & Returns

Key Features

Length
225 mm
Width
63 mm
Height
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55556
Zoro #
G100459927
UPC #
-
Country of Origin
Germany

Dimensions

Length
225 mm
Width
63 mm
Height
44 mm

Description

The MURR ELEKTRONIK MVK-MPNIO F DI8/4 F DO4, MVK ProfiNet/PROFIsafe Compact module is a metal module with a width of 63 mm, a height of 44 mm, and a length of 225 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.