RJ45 male 0 Degree / RJ45 male 0 Degree, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m
Mfr # 7700-74718-S4W0500
Zoro # G200457595
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Transmission Speed
1 Gbit/s
Jacket Material
TPE
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-74718-S4W0500
Zoro #
G200457595
UPC #
-
Country of Origin
Hungary
Details
Transmission Speed
1 Gbit/s
Jacket Material
TPE
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Material
PUR
Wire Gauge
similar to AWG 24
Shielded
yes
Description
RJ45 male 0° / RJ45 male 0°, 8p. shielded Ethernet, TPE 4x2x24AWG SF/UTP CAT5e bu UL/CSA, CM 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.