M12 Power L-cod. 5pol. female recept. front mount, wires PUR 5x1.5 0, 5m

  • Mfr # 7000-P4291-9800050

  • Zoro # G100457862


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 61076-2-111
Material
Brass, nickel plated
Shielded
no
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-P4291-9800050
Zoro #
G100457862
UPC #
-
Country of Origin
Germany

Details

Standards
IEC 61076-2-111
Material
Brass, nickel plated
Shielded
no
Temp. Range
-25 to +85 °C

Description

M12 Power L-cod. 5pol. female recept. front mount, wires PUR 5x1.5 0,5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.