
MVP XTREME 8XM12, 5-POLE, FIXED CABLE, 5m PUR, 16x0.5+3x1.0, bl haloge
Mfr # 8072-68510-4560500
Zoro # G200691852
product price: $614.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-30 to +85 °C
Material
Plastic
Standards
UL (AWM-Style 20233), CSA
Jacket Material
PUR
Jacket Color
black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8072-68510-4560500
Zoro #
G200691852
UPC #
-
Country of Origin
Czechia
Details
Temp. Range
-30 to +85 °C
Material
Plastic
Standards
UL (AWM-Style 20233), CSA
Jacket Material
PUR
Jacket Color
black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.