Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POWER DISTRIBUTOR PD4 7/8'' 5 POLE, 24+E male to 4 x 7/8'' 5-pole female

  • Mfr # 27681

  • Zoro # G500691958


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum die-cast
Width
70 mm
Height
165 mm
Depth
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27681
Zoro #
G500691958
UPC #
-
Country of Origin
Czechia

Dimensions

Width
70 mm
Height
165 mm
Depth
100 mm

Details

Item
Power Distributor
Housing Material
Aluminum die-cast

Description

POWER DISTRIBUTOR PD4 7/8'' 5 POLE, 24+E male to 4 x 7/8'' 5-pole female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.