Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PASSIVE-DI0 Degree PLASTIC, 4XM12, 5POL, PLUG. TERM., Without cap

  • Mfr # 27038

  • Zoro # G500691972


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Dimensions
150 mm (H) x 50.2 mm (W) x 17 mm (D)
Voltage
24 V DC ±25%
Material
PBT; PUR/PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27038
Zoro #
G500691972
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Dimensions
150 mm (H) x 50.2 mm (W) x 17 mm (D)

Details

Color
gray
Voltage
24 V DC ±25%
Material
PBT; PUR/PVC
Standards
UL (AWM-Style 21441/10955), CE conform
Housing Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.