Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PASSIVE-DI0 Degree PLASTIC, 6XM12.4POL, PRE-WIRED CABLE, 10.0m PUR-JB 6*0, 34+3

  • Mfr # 27852

  • Zoro # G200691838


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Standards
UL (AWM-Style 21441/10955), CE conform
Material
PUR/PVC
Voltage
24 V DC
Dimensions
127.5 mm (H) x 54.5 mm (W) x 25 mm (D)
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27852
Zoro #
G200691838
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
127.5 mm (H) x 54.5 mm (W) x 25 mm (D)
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)

Details

Standards
UL (AWM-Style 21441/10955), CE conform
Material
PUR/PVC
Voltage
24 V DC
Color
gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.