Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PASSIVE-DI0 Degree PLASTIC, 8XM12, 5POL, PRE-WIRED CABLE, 10.0m PUR-JB 16*0, 34+3*0, 75

  • Mfr # 27854

  • Zoro # G200691920


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Standards
UL (AWM-Style 21441/10955), CE conform
Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Dimensions
127.5 mm (H) x 54.5 mm (W) x 25 mm (D)
Material
PUR/PVC
Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27854
Zoro #
G200691920
UPC #
-
Country of Origin
Czechia

Dimensions

Max. Wire Size
similar to AWG 22 (0.34 mm²); similar to AWG 19 (0.75 mm²)
Dimensions
127.5 mm (H) x 54.5 mm (W) x 25 mm (D)

Details

Standards
UL (AWM-Style 21441/10955), CE conform
Material
PUR/PVC
Voltage
24 V DC
Color
gray

Description

PASSIVE-DI0° PLASTIC,8XM12,5POL,PRE-WIRED CABLE, 10.0m PUR-JB 16*0,34+3*0,76

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.