
MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 1000VA IN: 230/400VAC OUT: 230VAC
Mfr # 86311
Zoro # G700448208
product price: $933.99
/ea
Free Shipping & Returns
Key Features
Length
160 mm
Width
174 mm
Height
128 mm
Temp. Range
-20 to +40 °C
Mounting
Key-hole mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86311
Zoro #
G700448208
UPC #
-
Country of Origin
Czechia
Dimensions
Length
160 mm
Width
174 mm
Height
128 mm
Details
Temp. Range
-20 to +40 °C
Mounting
Key-hole mounting
Standards
EN 61558-1, EN 61558-2-4, EN 62041 category 0
Input voltage
230/400 V AC
Description
MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 1000VA IN: 230/400VAC OUT: 230VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.