
MTL 1-PHASE TRANSFORMER, P: 100VA IN: 230/400VAC +/- 15VAC OUT: 2x24VAC, Screw and DIN mounting
Mfr # 86453
Zoro # G500448002
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Length
139 mm
Width
87 mm
Height
108 mm
Temp. Range
-20 to +60 °C
Mounting
DIN-rail mountable or for key-hole mounting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86453
Zoro #
G500448002
UPC #
-
Country of Origin
Czechia
Dimensions
Length
139 mm
Width
87 mm
Height
108 mm
Details
Temp. Range
-20 to +60 °C
Mounting
DIN-rail mountable or for key-hole mounting
Standards
EN 61558-2-4, EN 61558-2-6, EN 62041 category 0
Input voltage
230/400 ±15 V AC
Description
MTL 1-PHASE SAFETY TRANSFORMER, P: 100VA IN: 230/400VAC +/- 15VAC OUT: 2x24VAC, For screw and DIN-rail mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.