PRE-WIRED CAP FOR EXACT8, 8XM8, 3 POLE, 10.0m PUR/PVC 8x0, 34+2x0, 75
Mfr # 7700-A5031-UMD0300
Zoro # G100458340
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material
PUR
Temp. Range
-25 to +80 °C
Jacket Color
black
Mounting Style
inserted, tightened
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-A5031-UMD0300
Zoro #
G100458340
UPC #
-
Country of Origin
Germany
Details
Material
PUR
Temp. Range
-25 to +80 °C
Jacket Color
black
Mounting Style
inserted, tightened
Jacket Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.