
RJ45 0 Degree / RJ45 0 Degree ETHERNET, PUR 2x2x0.34 shielded green UL, CSA+dragcha
Mfr # 7000-88011-6310400
Zoro # G300458522
product price: $59.39
/eaKey Features
Color
black
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-88011-6310400
Zoro #
G300458522
UPC #
-
Country of Origin
Germany
Details
Color
black
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Color
black
Cable Type
3 (PUR)
Jacket Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.