Shop MURRELEKTRONIK
See all product information
M12 MALE 0 Degree / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, 1m
Mfr # 7000-40881-0260100
Zoro # G400457685
product price: $40.15
/eaKey Features
Color
yellow
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Material
MSUD (PBT); M12 (PUR); Plastic
Jacket Material
PUR/PVC
Shielded
no
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40881-0260100
Zoro #
G400457685
UPC #
-
Country of Origin
Czechia
Details
Color
yellow
Standards
UL (AWM-Style 20549/1731), CSA; CE conform
Material
MSUD (PBT); M12 (PUR); Plastic
Jacket Material
PUR/PVC
Shielded
no
Cable Type
2 (PUR/PVC)
Wire Gauge
similar to AWG 18
Temp. Range
-25 to +85 °C
Description
M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.