Shop MURRELEKTRONIK
See all product information
RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Gigabit, FRNC/LS0H 4x2xAWG26
Mfr # 7000-40881-0360300
Zoro # G900457987
product price:Â $53.29
/eaKey Features
Color
yellow
Shielded
no
Wire Gauge
similar to AWG 18
Cable Type
3 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40881-0360300
Zoro #
G900457987
UPC #
-
Country of Origin
Czechia
Details
Color
yellow
Shielded
no
Wire Gauge
similar to AWG 18
Cable Type
3 (PUR)
Standards
cURus (AWM-Style 20549/10493); CE conform
Material
MSUD (PBT); M12 (PUR); Plastic
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.