Shop MURRELEKTRONIK

M12 MALE 0 Degree / MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 2m

  • Mfr # 7000-40881-2160200

  • Zoro # G200457397


product price:  $44.15
/ea

Key Features

Color
gray
Jacket Material
PVC
Cable Type
1 (PVC)
Shielded
no
Material
MSUD (PBT); M12 (PUR); Plastic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40881-2160200
Zoro #
G200457397
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Jacket Material
PVC
Cable Type
1 (PVC)
Shielded
no
Material
MSUD (PBT); M12 (PUR); Plastic
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Standards
CE conform

Description

M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 2m

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.