
RJ45 male 0 Degree / RJ45 male 0 Degree, Gigabit
Mfr # 7000-74711-3803000
Zoro # G800457773
product price: $336.99
/ea
Free Shipping & Returns
Key Features
Color
black
Temp. Range
-25 to +85 °C
Jacket Color
black
Jacket Material
FRNC
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74711-3803000
Zoro #
G800457773
UPC #
-
Country of Origin
Unknown
Details
Color
black
Temp. Range
-25 to +85 °C
Jacket Color
black
Jacket Material
FRNC
Shielded
yes
Mounting Style
inserted
Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.