
RJ45 male 0 Degree / RJ45 male 0 Degree shield Ethernet, PUR 2x2xAWG22 shielded gn
Mfr # 7000-40641-6300060
Zoro # G900448091
original price:Â $56.15 , new price: $50.79 , 9 percent off
new price:Â $50.79
/eaKey Features
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Bend Radius
5
Jacket Material
PUR; FKM; PUR
Jacket Color
black
Shielded
no
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-40641-6300060
Zoro #
G900448091
UPC #
-
Country of Origin
Germany
Dimensions
Bend Radius
5
Conductor Size - Data Cable
similar to AWG 24
Details
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR; FKM; PUR
Jacket Color
black
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.