RJ45 male 0 Degree / RJ45 male 0 Degree shield Ethernet, PUR 2x2xAWG22 shielded gn

  • Mfr # 7000-40641-6300150

  • Zoro # G300448158


original price:  $61.15 , new price: $54.99 , 10 percent off
new price:  $54.99
/ea

Key Features

Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
black
Bend Radius
5
Shielded
no
Jacket Material
PUR; FKM; PUR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-40641-6300150
Zoro #
G300448158
UPC #
-
Country of Origin
Germany

Dimensions

Bend Radius
5
Conductor Size - Data Cable
similar to AWG 24

Details

Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
black
Shielded
no
Jacket Material
PUR; FKM; PUR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products