
RJ45 male 0 Degree shield with cable, Ethernet, PUR 2x2xAWG22 shielded gn UL
Mfr # 7000-40641-2300150
Zoro # G200459322
product price: $64.35
/eaKey Features
Color
gray
Wire Gauge
similar to AWG 24
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Color
gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-40641-2300150
Zoro #
G200459322
UPC #
-
Country of Origin
Germany
Details
Color
gray
Wire Gauge
similar to AWG 24
Material
PUR
Temp. Range
-25 to +85 °C
Jacket Color
gray
Jacket Material
PUR
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.