RJ45 male 0 Degree shield with cable, Ethernet, PUR 2x2xAWG22 shielded vt UL

  • Mfr # 7000-40641-6300030

  • Zoro # G500457769


product price:  $60.45
/ea

Key Features

Color
black
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-40641-6300030
Zoro #
G500457769
UPC #
-
Country of Origin
Germany

Details

Color
black
Cable Type
3 (PUR)
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Shielded
no
Material
PUR
Jacket Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.