RJ45 PROFESSIONAL MALE 0 Degree 4 POL. SHIELDED, Ethernet

  • Mfr # 7000-40621-2310060

  • Zoro # G100448150


product price: $41.99
/ea

Key Features

Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Jacket Material
PUR; PUR
Jacket Color
gray
Conductor Size - Data Cable
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40621-2310060
Zoro #
G100448150
UPC #
-
Country of Origin
Germany

Dimensions

Conductor Size - Data Cable
similar to AWG 24
Bend Radius
5

Details

Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Jacket Material
PUR; PUR
Jacket Color
gray
Total Number of Conductors - Data Cable
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.