RJ45 PROFESSIONAL MALE 0 Degree 8 POL. SHIELDED, Gigabit

  • Mfr # 7000-40621-2310300

  • Zoro # G100458067


product price:  $62.35
/ea

Key Features

Color
gray
Cable Type
3 (PUR)
Material
PUR
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-40621-2310300
Zoro #
G100458067
UPC #
-
Country of Origin
Germany

Details

Color
gray
Cable Type
3 (PUR)
Material
PUR
Wire Gauge
similar to AWG 24
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
gray
Shielded
no
Jacket Material
PUR
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.