
RJ45 Push Pull male 0 Degree/ RJ45 Push Pull male 0 Degree, PUR 2x2xAWG22 shielded
Mfr # 7000-40781-0330100
Zoro # G300457280
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Jacket Material
PUR
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-40781-0330100
Zoro #
G300457280
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Jacket Material
PUR
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Wire Gauge
similar to AWG 22
Mounting Style
inserted, tightened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.