Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MEASURING BOX incl., 2x measuring leads green with contact protection 25 cm

  • Mfr # 277099

  • Zoro # G800691955


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Number of Contacts
4
Temp. Range (F)
-15 to +70 °C
Length
25 mm
Color
green
Width
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277099
Zoro #
G800691955
UPC #
-
Country of Origin
Czechia

Dimensions

Length
25 mm
Width
50 mm
Height
100 mm

Details

Number of Contacts
4
Temp. Range (F)
-15 to +70 °C
Color
green
Output or Controlled Voltage Range
24 V AC/DC
Standards
CE conform
Material
PUR

Description

MEASURING BOX incl., 2x measuring leads green with contact protection 25 cm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.