RM 122/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 5 A, 2 NO / 2-NC - 22, 5 mm screw term.

  • Mfr # 51300

  • Zoro # G300533601


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Width - Relay
22.5 mm
Body Height - Relay
75 mm
Body Depth - Relay
85 mm
Contact material
Ag Ni 10 hv
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51300
Zoro #
G300533601
UPC #
-
Country of Origin
Czechia

Dimensions

Body Width - Relay
22.5 mm
Body Height - Relay
75 mm
Body Depth - Relay
85 mm

Details

Mounting - Relay
DIN-rail mountable
Contact material
Ag Ni 10 hv

Description

RM 122/24 OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 5 A, 2 N/O / 2-N/C contact - 22,5 mm screw-type term.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.