
RMM 24VDC OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 6 A, 1N/O contact - 12 mm screw terminal
Mfr # 51507
Zoro # G300533571
product price: $58.99
/eaKey Features
Mounting - Relay
DIN-rail mountable
Contact material
Ag Ni
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51507
Zoro #
G300533571
UPC #
-
Country of Origin
Czechia
Details
Mounting - Relay
DIN-rail mountable
Contact material
Ag Ni
Description
RMM 24VDC OUTPUT RELAY, IN: 24 VDC - OUT: 250 VAC/DC / 6 A, 1N/O contact - 12 mm screw-type terminal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.