
SAFETY WIRING SYSTEM, Distrib Box, 6 x EMERG-OFF, 2 x RESET, r, PK100
Mfr # 7999-40041-4370500
Zoro # G700457811
product price: $11,559.99
/pk 100, $115.60/ea
Free Shipping & Returns
Key Features
Color
gray
Standards
DIN EN 61076-2-101 (M12); CE
Wire Gauge
similar to AWG 20
Material
PUR
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7999-40041-4370500
Zoro #
G700457811
UPC #
-
Country of Origin
Czechia
Details
Color
gray
Standards
DIN EN 61076-2-101 (M12); CE
Wire Gauge
similar to AWG 20
Material
PUR
Shielded
no
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.