SUPPRESSOR FOR CONTACTORS, Diode combination, 240 VDC, 50 W, LG-BU 1/Z240

  • Mfr # 26130

  • Zoro # G100618041


product price: $24.15
/ea

Key Features

Voltage
0 to 240 V DC
Temp. Range
-20 to +70 °C
Height
20 mm
Length
12 mm
Width
43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26130
Zoro #
G100618041
UPC #
-
Country of Origin
Czechia

Dimensions

Height
20 mm
Length
12 mm
Width
43 mm

Details

Voltage
0 to 240 V DC
Temp. Range
-20 to +70 °C

Description

SUPPRESSOR FOR CONTACTORS, Diode combination, 240 VDC, 50 W, LG-BU 1/Z241

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.