UFL 10 L PLUG FOR SIGNAL TRANSFER, 24 VDC / 1 A - male with LED, rail / screw-type terminal

  • Mfr # 54011

  • Zoro # G800533583


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Mounting - Relay
DIN-rail mountable
Body Width - Relay
50 mm
Body Depth - Relay
48 mm
Body Height - Relay
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54011
Zoro #
G800533583
UPC #
-
Country of Origin
Czechia

Dimensions

Body Width - Relay
50 mm
Body Depth - Relay
48 mm
Body Height - Relay
63 mm

Details

Mounting - Relay
DIN-rail mountable

Description

UFL 10 L PLUG FOR SIGNAL TRANSFER, 24 VDC / 1 A - male with LED, mounting rail / screw-type terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.