
M12 male 90 Degree / M12 male, 90 Degree, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL/CSA 3m
Mfr # 7000-44561-7940300
Zoro # G600458680
product price: $112.49
/ea
Free Shipping & Returns
Key Features
Color
green
Mounting Style
inserted, tightened
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Shielding
Copper braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-44561-7940300
Zoro #
G600458680
UPC #
-
Country of Origin
Germany
Details
Color
green
Mounting Style
inserted, tightened
Jacket Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10578), CE-conform
Shielding
Copper braid
Material
PUR
Wire Gauge
similar to AWG 22
Temp. Range
-25 to +85 °C
Shielded
yes
Transmission Speed
up to 100 Mbit/s full duplex
Description
M12 male 90° / M12 male, 90°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL/CSA 3m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.