RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Gigabit, FRNC/LS0H 4x2xAWG26 shielded gr 1m

  • Mfr # 7000-74711-7780100

  • Zoro # G800448276


product price:  $34.79
/ea

Key Features

Coupler Body Material
PUR
Operating Temp. Range
-25 to +85 °C
Voltage
max. 60 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-74711-7780100
Zoro #
G800448276
UPC #
-
Country of Origin
Hungary

Details

Coupler Body Material
PUR
Operating Temp. Range
-25 to +85 °C
Voltage
max. 60 V DC

Description

RJ45 male 0° / RJ45 male 0° Cabinet-Line, Gigabit, FRNC/LS0H 4x2xAWG26 shielded gr 1m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.